Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Neese Hi-Visibility Rain Pants, Elastic Closure, Lime, Size 6X 91001-10-2-LIM-6X

Hi-Visibility Rain Pants, Elastic Closure, Lime, Size 6X (Discontinued)

  • Mfr # 91001-10-2-LIM-6X
  • Zoro # G200760350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91001-10-2-LIM-6X
Zoro #
G200760350
UPC #
693480539810
Country of Origin
China

Dimensions

Size
6X
Length
0.9

Details

Item
Hi-Visibility Rain Pants
Color
Lime
Fabric Weight
0.85
Seam Style
Taped
Gender
Men's
Waist Closure
Elastic
Lining Material
Polyester
Features
Waterproof; Windproof and Breathable; Polyester with Polyurethane Coating; 2” Silver 3M™ Scotchlite™ Reflective Tape around Each Leg; Elastic Waist Two Side Slash Openings; Take-Up Snaps on Each Cuff
Standards
ANSI/ISEA 107 Class E
Includes
Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
Fly Closure Type
Snap, Storm Flap

Description

When only the best will do the job try Neese Air-Tex Series garments. Air-Tex garments offer comfortable, lightweight, and breathable protection that is ideal for multi-climate environments. Not only do you get the high visibility features of being an ANSI Class 3 garment for safety, but the Air-Tex products bring comfort available in few other products. The Air-Tex Class E Trouser has an elastic waist and 2“ Silver 3M Scotchlite Reflective Tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.