Hi-Visibility Rain Pants, Elastic Closure, Lime, Size XL

  • Mfr # 91001-10-1-LIM-XL

  • Zoro # G100760450


product price: $28.59
/ea

Key Features

Color
Lime
Fabric Weight
0.85
Seam Style
Taped
Gender
Men's
Number of Pockets
0-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91001-10-1-LIM-XL
Zoro #
G100760450
UPC #
693480467984
Country of Origin
China

Dimensions

Size
XL
Length
0.9

Details

Item
Hi-Visibility Rain Pants
Color
Lime
Fabric Weight
0.85
Seam Style
Taped
Gender
Men's
Number of Pockets
0-3
Waist Closure
Elastic
Lining Material
Polyester
Includes
Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
Features
Waterproof; Windproof and Breathable; Polyester with Polyurethane Coating; 2” Silver 3M™ Scotchlite™ Reflective Tape around Each Leg; Elastic Waist Two Side Slash Openings; Take-Up Snaps on Each Cuff
Standards
ANSI/ISEA 107 Class E
Fly Closure Type
Snap, Storm Flap
Material
Polyester with Polyurethane Coating

Description

When only the best will do the job try Neese Air-Tex Series garments. Air-Tex garments offer comfortable, lightweight, and breathable protection that is ideal for multi-climate environments. Not only do you get the high visibility features of being an ANSI Class 3 garment for safety, but the Air-Tex products bring comfort available in few other products. The Air-Tex Class E Trouser has an elastic waist and 2“ Silver 3M Scotchlite Reflective Tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.