Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outerwear Chem Shield 96 Series Bib Trouser-Grn-XL

  • Mfr # 96001-12-1-GRN-XL

  • Zoro # G800760156


product price: $40.69
/ea

Key Features

Color
Green
Fabric Weight
1.55
Features
PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment
Length
2
Material
PVC on Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96001-12-1-GRN-XL
Zoro #
G800760156
UPC #
693480037682
Country of Origin
China

Dimensions

Size
XL
Length
2

Details

Color
Green
Fabric Weight
1.55
Features
PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment
Material
PVC on Polyester

Description

The Neese Chem Shield 96 series is made of heavyweight 13 oz. PVC on Polyester that is coated on both sides. It is ideal for situations that require protection from incidental chemical splash and contact. It has strong double welded seams for durability and reinforcement. This series is tested to ASTM D6413 Flame Resistance and ASTM F903 Resistance To Penetration By Liquids. The Chem Shield 96 Bib Trouser has adjustable suspenders with non-conductive snap closures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.