Zoro Homepage

Outerwear Chem Shield 96 Series Jacket-Grn-S

  • Mfr # 96001-01-1-GRN-S

  • Zoro # G800761108


product price: $44.45
/ea

Key Features

Color
Green
Material
13 oz. PVC on Polyester
Size
S
Length
2.1
Fabric Weight
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96001-01-1-GRN-S
Zoro #
G800761108
UPC #
693480037118
Country of Origin
China

Dimensions

Size
S
Length
2.1

Details

Color
Green
Material
13 oz. PVC on Polyester
Fabric Weight
1.8
Closure Type
Snap Front Closure with Storm Flap
Standards
ASTM D6413 Flame Resistance, ASTM F903 Resistance To Penetration By Liquids
Features
PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood; Batwing Sleeve Design
Seam Style
Strong double welded seams

Description

The Neese Chem Shield 96 series is made of heavyweight 13 oz. PVC on Polyester that is coated on both sides. It is ideal for situations that require protection from incidental chemical splash and contact. It has strong double welded seams for durability and reinforcement. Tested to ASTM D6413 Flame Resistance, and ASTM F903 Resistance To Penetration By Liquids. The Chem Shield 96 Jacket has a stand-up collar with snaps for optional detachable hood (96HO).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.