
Outerwear Cool Wear 375 Bib Trouser-Yel-S
Mfr # 37001-12-1-YEL-S
Zoro # G500761927
product price: $34.29
/eaKey Features
Color
Safety Yellow
Fabric Weight
0.65
Features
Nylon Exterior on Polyurethane; Flame Resistant (ASTM D6413); Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment
Length
2
Standards
ASTM D6413
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37001-12-1-YEL-S
Zoro #
G500761927
UPC #
693480019596
Country of Origin
China
Dimensions
Size
S
Length
2
Details
Color
Safety Yellow
Fabric Weight
0.65
Features
Nylon Exterior on Polyurethane; Flame Resistant (ASTM D6413); Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment
Standards
ASTM D6413
Material
Nylon Exterior on Polyurethane
Description
Cool Wear 375 Series is a lightweight, durable and comfortable rain wear that is suited to wear in warm weather. It offers strong nylon with a polyurethane coating that gives superior abrasion and snag resistance in many working environments. The Cool Wear 375 Bib Trouser has adjustable elastic suspenders and non-conductive snap closures that fasten suspenders onto garment.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.