Outerwear Cool Wear 375 Bib Trouser-Yel-XL

  • Mfr # 37001-12-1-YEL-XL

  • Zoro # G400761942


product price:  $34.29
/ea

Key Features

Color
Safety Yellow
Fabric Weight
0.65
Features
Nylon Exterior on Polyurethane; Flame Resistant (ASTM D6413); Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment
Length
2
Material
Nylon Exterior on Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37001-12-1-YEL-XL
Zoro #
G400761942
UPC #
693480019626
Country of Origin
China

Dimensions

Size
XL
Length
2

Details

Color
Safety Yellow
Fabric Weight
0.65
Features
Nylon Exterior on Polyurethane; Flame Resistant (ASTM D6413); Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment
Material
Nylon Exterior on Polyurethane
Standards
ASTM D6413

Description

Cool Wear 375 Series is a lightweight, durable and comfortable rain wear that is suited to wear in warm weather. It offers strong nylon with a polyurethane coating that gives superior abrasion and snag resistance in many working environments. The Cool Wear 375 Bib Trouser has adjustable elastic suspenders and non-conductive snap closures that fasten suspenders onto garment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.