Outerwear Cool Wear 375 Jacket w/Hood-Yel-XL

  • Mfr # 37001-00-1-YEL-XL

  • Zoro # G600761780


product price:  $44.29
/ea

Key Features

Color
Safety Yellow
Fabric Weight
0.8
Length
2
Features
Nylon Exterior on Polyurethane; Flame Resistant (ASTM D6413); Jacket is Minimum of 30” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37001-00-1-YEL-XL
Zoro #
G600761780
UPC #
693480019121
Country of Origin
China

Dimensions

Size
XL
Length
2

Details

Color
Safety Yellow
Fabric Weight
0.8
Features
Nylon Exterior on Polyurethane; Flame Resistant (ASTM D6413); Jacket is Minimum of 30” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure
Material
Nylon

Description

Cool Wear 375 Series is a lightweight, durable and comfortable rain wear that is suited to wear in warm weather. It offers strong nylon with a polyurethane coating that gives superior abrasion and snag resistance in many working environments. The Cool Wear 375 Jacket has an attached hood with drawstring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.