Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outerwear Dura Arc II Jacket w/Hood-HV Lim-L

  • Mfr # 26267-00-1-HLI-L

  • Zoro # G000760055


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Hi-Vis Lime
Length
2
Standards
ANSI/ISEA 107
Width
6.5
Height
10.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26267-00-1-HLI-L
Zoro #
G000760055
UPC #
693480572077
Country of Origin
Mexico

Dimensions

Size
L
Length
2
Width
6.5
Height
10.1

Details

Color
Hi-Vis Lime
Standards
ANSI/ISEA 107
Features
PVC on Woven Modacrylic Non-Conductive Zipper Front Closure Storm Flap Front with Non-Conductive Snaps Vented Nomex® Mesh Back D-Ring Access Port 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class 3) Outside Patch Pockets (2) with Upper Flap Closures ASTM F2733 = Flash Fire ASTM F1891 = Arc Flash Rated (CAT 2) ANSI/ISEA 107 = High Visibility Type R, Class 3
Material
PVC on woven modacrylic
Arc Flash PPE Category
2

Description

Neese Dura Arc II Class 3 Jacket with Attached Hood (ASTM F1891). The Neese Dura Arc II Series is made of PVC on woven modacrylic, and engineered from the proven materials especially for utility workers exposed to electrical arc hazard and flash fire. The Dura Arc II Class 3 Jacket has an Attached Hood and Reflective Tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.