
Outerwear Dura Arc II Jacket w/Hood-HV Lim-XS
Mfr # 26267-00-1-HLI-XS
Zoro # G600760448
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Lime
Length
2
Standards
ANSI/ISEA 107
Height
10.1
Width
6.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26267-00-1-HLI-XS
Zoro #
G600760448
UPC #
693480572107
Country of Origin
Mexico
Dimensions
Size
XS
Length
2
Height
10.1
Width
6.5
Details
Color
Hi-Vis Lime
Standards
ANSI/ISEA 107
Features
Material
PVC on woven modacrylic
Arc Flash PPE Category
2
Description
Neese Dura Arc II Class 3 Jacket with Attached Hood (ASTM F1891). The Neese Dura Arc II Series is made of PVC on woven modacrylic, and engineered from the proven materials especially for utility workers exposed to electrical arc hazard and flash fire. The Dura Arc II Class 3 Jacket has an Attached Hood and Reflective Tape.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.