Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outerwear Dura Arc Jacket w/Attached Hood-Lime-5X

  • Mfr # 22227-00-2-LIM-5X

  • Zoro # G300761042


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
Length
2.75
Standards
ANSI/ISEA 107
Height
10.1
Features
PVC on Nomex® Non-Conductive Zipper Front Closure Storm Flap Front with Non-Conductive Snaps Vented Nomex® Mesh Back D-Ring Access Port 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class 3) Outside Patch Pockets (2) with Upper Flap Closures ASTM F1891 = Arc Flash Rated (CAT 1) ANSI/ISEA 107 = High Visibility Type R, Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22227-00-2-LIM-5X
Zoro #
G300761042
UPC #
693480571711
Country of Origin
China

Dimensions

Size
5X
Length
2.75
Height
10.1
Width
13

Details

Color
Lime
Standards
ANSI/ISEA 107
Features
PVC on Nomex® Non-Conductive Zipper Front Closure Storm Flap Front with Non-Conductive Snaps Vented Nomex® Mesh Back D-Ring Access Port 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class 3) Outside Patch Pockets (2) with Upper Flap Closures ASTM F1891 = Arc Flash Rated (CAT 1) ANSI/ISEA 107 = High Visibility Type R, Class 3
Material
PVC on Nomex
Arc Flash PPE Category
1

Description

Neese Dura Arc is the original entry into Arc protective rainwear arena and remains a great product for protecting workers from Arc hazards. Integrating PVC on Dupont Nomex brings workers Arc flash safety, high visibility, and waterproof protection. The Neese Dura Arc Class 3 Jacket has an attached hood and is High Viz and Arc Rated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.