Shop NEESE
See all product information
Create Account
Outerwear Dura Quilt 56 Bib Trouser-Grn-XS
- Mfr # 56001-12-1-GRN-XS
- Zoro # G300760885
product price:Â
$
26.15
/ea
Key Features
Fabric Weight
1.75
Material
Polyester, PVC
Features
Ribbed PVC on Polyester; Electronically Welded Seams; Elastic Waist; Adjustable Elastic Suspenders
Length
2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56001-12-1-GRN-XS
- Zoro #
- G300760885
- UPC #
- 693480427193
- Country of Origin
- China
- Color
- Green
- Fabric Weight
- 1.75
- Material
- Polyester, PVC
- Features
- Ribbed PVC on Polyester; Electronically Welded Seams; Elastic Waist; Adjustable Elastic Suspenders
Dimensions
- Size
- XS
- Length
- 2.1
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Bib Trouser has an elastic waist and adjustable elastic suspenders.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.