Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outerwear Dura Quilt 56 Jacket w/Hd-Grn-M

  • Mfr # 56001-00-1-GRN-M

  • Zoro # G700760980


product price: $28.79
/ea

Key Features

Fabric Weight
2.05
Length
2.75
Features
Ribbed PVC on Polyester; Electronically Welded Seams; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Corduroy Tipped Collar; Attached Hood with Drawstring Closure; Batwing Sleeve Design
Material
PVC/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56001-00-1-GRN-M
Zoro #
G700760980
UPC #
693480029526
Country of Origin
China

Dimensions

Size
M
Length
2.75

Details

Color
Green
Fabric Weight
2.05
Features
Ribbed PVC on Polyester; Electronically Welded Seams; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Corduroy Tipped Collar; Attached Hood with Drawstring Closure; Batwing Sleeve Design
Material
PVC/Polyester

Description

The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Jacket is 30" long and features a corduroy tipped collar and attached hood with drawstring closure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.