Outerwear Dura Quilt 56 Jkt w/Hd Snaps-Grn-M

  • Mfr # 56001-01-1-GRN-M

  • Zoro # G800760378


product price:  $24.99
/ea

Key Features

Fabric Weight
1.85
Length
2.75
Features
Ribbed PVC on Polyester; Electronically Welded Seams; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Corduroy Tipped Collar; Snaps to Allow for Detachable Hood; Batwing Sleeve Design
Closure Type
Snaps
Material
PVC/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56001-01-1-GRN-M
Zoro #
G800760378
UPC #
693480029700
Country of Origin
China

Dimensions

Size
M
Length
2.75

Details

Color
Green
Fabric Weight
1.85
Features
Ribbed PVC on Polyester; Electronically Welded Seams; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Corduroy Tipped Collar; Snaps to Allow for Detachable Hood; Batwing Sleeve Design
Closure Type
Snaps
Material
PVC/Polyester

Description

The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Jacket with Snaps is 30" long and has a stand up collar for detachable hood (56HO).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.