Hi-Vis Rain Jacket, PVC Coated Polyester Knit, Hi-Vis Lime, S

  • Mfr # 10182-01-1-HLI-S

  • Zoro # G000761328


product price:  $16.69
/ea

Key Features

Material
PVC Coated Polyester Knit
Size
S
Color
Hi-Vis Lime
Front Closure Type
Snap Front w/Storm Flap
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10182-01-1-HLI-S
Zoro #
G000761328
UPC #
693480386285
Country of Origin
China

Dimensions

Size
S
Length
2

Details

Item
Hi-Vis Rain Jacket
Material
PVC Coated Polyester Knit
Color
Hi-Vis Lime
Front Closure Type
Snap Front w/Storm Flap
Number of Pockets
2
Features
Silver 2� Reflective Tape; Detachable Hood with Drawstring; Side Slash through Pockets (2); Snap Front Closure with Interlocking Storm Flap; Underarm Vents; Vented Back; Plastic Take-Up Snaps on Sleeves
Includes
Detachable Hood
Hood Style
Detachable
Fabric Weight
2.05
Water-Resistant
Yes

Description

Neese Econo-Viz Series Jacket with Snap-On Hood with Reflective Taping. When basic Hi Viz is all your job calls for, Neese Econo-Viz series will meet your needs. While the Econo-Viz series does not meet ANSI Standards for high visibility, these products are ideal for standard visibility at a lower cost. All seams are electronically welded together making the garment 100% waterproof. The Econo-Viz Bib Jacket has a Detachable Hood and Reflective Taping.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.