Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outerwear Econo-Viz Series Suit-Hi Viz Lime-5X

  • Mfr # 10182-55-2-HLI-5X

  • Zoro # G800760262


product price: $25.25
/ea

Key Features

Color
Hi-Vis Lime
Features
Silver 2" Reflective Tape; Detachable Hood with Drawstring; Side Slash through Pockets (2); Snap Front Closure with Interlocking Storm Flap; Underarm Vents; Vented Back; Take-Up Snaps on Sleeves; Elastic Adjustable Suspenders; Take-Up Snaps on Backside of Waist; Safety Fly with Plastic Snap Closure; Plastic Take-Up Snaps around Leg Cuffs
Fabric Weight
3.45
Jacket Length
2.1
Hood Style
Detachable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10182-55-2-HLI-5X
Zoro #
G800760262
UPC #
693480386261
Country of Origin
China

Dimensions

Size
5X
Jacket Length
2.1

Details

Color
Hi-Vis Lime
Features
Silver 2" Reflective Tape; Detachable Hood with Drawstring; Side Slash through Pockets (2); Snap Front Closure with Interlocking Storm Flap; Underarm Vents; Vented Back; Take-Up Snaps on Sleeves; Elastic Adjustable Suspenders; Take-Up Snaps on Backside of Waist; Safety Fly with Plastic Snap Closure; Plastic Take-Up Snaps around Leg Cuffs
Fabric Weight
3.45
Hood Style
Detachable

Description

When basic Hi Viz is all your job calls for, Neese Econo-Viz series will meet your needs. While the Econo-Viz series does not meet ANSI Standards for high visibility, these products are ideal for standard visibility at a lower cost. All seams are electronically welded together making the garment 100% waterproof. The Econo-Viz Rain Suit includes jacket, bib trousers, and detachable hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.