Zoro Homepage

Outerwear Economy Rain Suit-Yel-4X

  • Mfr # 10160-55-2-YEL-4X

  • Zoro # G600762374


product price: $14.69
/ea

Key Features

Color
Safety Yellow
Features
PVC (.35mm) on Polyester; Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design; Underarm Vents and Vented Back; Snap Front Closure; Side Slash Pockets (2); Take-Up Snaps on Sleeves and Leg Cuffs; Bib Front Trousers with Safety Fly; Includes Jacket, Bib Trousers, and Hood
Fabric Weight
2
Jacket Length
2
Hood Style
Detachable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10160-55-2-YEL-4X
Zoro #
G600762374
UPC #
693480001089
Country of Origin
China

Dimensions

Size
4X
Jacket Length
2
Thickness
0.35mm

Details

Color
Safety Yellow
Features
PVC (.35mm) on Polyester; Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design; Underarm Vents and Vented Back; Snap Front Closure; Side Slash Pockets (2); Take-Up Snaps on Sleeves and Leg Cuffs; Bib Front Trousers with Safety Fly; Includes Jacket, Bib Trousers, and Hood
Fabric Weight
2
Hood Style
Detachable
Material
PVC over polyester
Closure Type
Snap

Description

The Neese Economy 1600 Series is is an ideal basic rain suit to have on hand for times when the weather changes and coverage is needed fast. This suit includes a jacket, bib trousers, and hood, and is made of durable water resistant PVC over polyester with electronically welded seams.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.