Outerwear Economy Series 48" Rain Coat-Yel-L

  • Mfr # 10165-31-1-YEL-L

  • Zoro # G100761556


product price: $10.75
/ea

Key Features

Fabric Weight
2.85
Length
2
Features
PVC (.35mm) on Polyester; Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design with Underarm Vents; Vented Back; Snap Front Closure; Side Slash Pockets (2); Coat is Minimum of 48” Long; 1650c
Closure Type
Snap front closure
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10165-31-1-YEL-L
Zoro #
G100761556
UPC #
693480001348
Country of Origin
China

Dimensions

Size
L
Length
2

Details

Color
Safety Yellow
Fabric Weight
2.85
Features
PVC (.35mm) on Polyester; Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design with Underarm Vents; Vented Back; Snap Front Closure; Side Slash Pockets (2); Coat is Minimum of 48” Long; 1650c
Closure Type
Snap front closure
Number of Outside Pockets
2
Material
PVC over polyester

Description

The Neese Economy Series is basic rain wear to keep on hand for emergency weather conditions, and is made of durable water resistant PVC over polyester. The Economy Rain Coat is 48" in length and has a stand up collar and detachable hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.