Zoro Homepage

Outerwear Economy Series 60" Rain Coat-Black-5X

  • Mfr # 10179-31-2-BLK-5X

  • Zoro # G100762041


product price: $15.35
/ea

Key Features

Color
Black
Fabric Weight
2
Length
2
Features
PVC (.35mm) on Polyester; Corduroy Tipped Collar with Snaps for Detachable Hood; Raglan Shoulder Design with Underarm Vents; Vented Back; Snap Front Closure and Side Patch Pockets (2); Coat is Minimum of 60” Long; Badge Patch on Left Breast; Inner Leg Snaps Form Chaps when Connected
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10179-31-2-BLK-5X
Zoro #
G100762041
UPC #
693480553885
Country of Origin
China

Dimensions

Size
5X
Length
2

Details

Color
Black
Fabric Weight
2
Features
PVC (.35mm) on Polyester; Corduroy Tipped Collar with Snaps for Detachable Hood; Raglan Shoulder Design with Underarm Vents; Vented Back; Snap Front Closure and Side Patch Pockets (2); Coat is Minimum of 60” Long; Badge Patch on Left Breast; Inner Leg Snaps Form Chaps when Connected
Number of Outside Pockets
2
Material
PVC over polyester
Closure Type
Snap Front Closure

Description

The Neese Economy Series is basic rain wear to keep on hand for emergency weather conditions. It is made of durable water resistant PVC over polyester. The Economy 60" Rain Coat features a corduroy tipped collar with snaps for a detachable hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.