Outerwear Economy Series Safety Fly Bib Pnt-Yel-5X

  • Mfr # 10160-13-2-YEL-5X

  • Zoro # G100760917


product price:  $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Color
Safety Yellow
Fabric Weight
1.5
Features
PVC (.35mm) on Polyester; Bib Front Trousers with Safety Fly; Take Up Snaps on Leg Cuffs; Adjustable Shoulder Straps
Length
2
Material
PVC over Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10160-13-2-YEL-5X
Zoro #
G100760917
UPC #
693480362456
Country of Origin
China

Dimensions

Size
5X
Length
2
Thickness
0.35mm

Details

Color
Safety Yellow
Fabric Weight
1.5
Features
PVC (.35mm) on Polyester; Bib Front Trousers with Safety Fly; Take Up Snaps on Leg Cuffs; Adjustable Shoulder Straps
Material
PVC over Polyester

Description

The Neese Economy 1600 Series is is an ideal basic rain suit to have on hand for times when the weather changes and coverage is needed fast. Available in 3 pieces sold separately, it is made of durable water resistant PVC over polyester with electronically welded seams. The Economy Bib Trouser with Safety Fly is made of durable PVC over Polyester with electronically welded seams.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.