Zoro Homepage

Outerwear Flex Arc Coat w/Attached Hood-Fl Org-4X

  • Mfr # 21217-30-2-FOR-4X

  • Zoro # G200761265


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Orange
Length
2
Standards
ANSI/ISEA 107
Height
10.1
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21217-30-2-FOR-4X
Zoro #
G200761265
UPC #
693480642152
Country of Origin
Mexico

Dimensions

Size
4X
Length
2
Height
10.1
Width
6.5

Details

Color
Fluorescent Orange
Standards
ANSI/ISEA 107
Features
Polyurethane on FR Cotton 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class 3) ASTM F2733 = Flash Fire ASTM F1891 = Arc Flash Rated ANSI/ISEA 107 = High Visibility
Material
polyurethane on a weft knitted FR treated cotton

Description

The Neese Flex Arc Series products are made from a unique polyurethane on a weft knitted FR treated cotton and designed give the wearer excellent range of motion and lightweight protection especially for utility workers exposed to electrical arc hazard. The Flex Arc Class 3 Coat has an Attached Hood and is Arc and Flame Resistant rated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.