Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outerwear Flex Arc Jacket w/Attached Hood-Lime-4X

  • Mfr # 21217-00-2-LIM-4X

  • Zoro # G700761567


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Length
2
Standards
ANSI/ISEA 107
Width
6.5
Features
Polyurethane on FR Cotton Non-Conductive Zipper Front Closure Storm Flap Front with Hook and Loop Closure Vented Nomex® Mesh Back D-Ring Access Port 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class 3) Outside Patch Pockets (2) with Upper Flap Closures Take-Up Tabs on Wrists ASTM F2733 = Flash Fire ASTM F1891 = Arc Flash Rated ANSI/ISEA 107 = High Visibility
Height
10.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21217-00-2-LIM-4X
Zoro #
G700761567
UPC #
693480570400
Country of Origin
Mexico

Dimensions

Size
4X
Length
2
Width
6.5
Height
10.1

Details

Color
Lime
Standards
ANSI/ISEA 107
Features
Polyurethane on FR Cotton Non-Conductive Zipper Front Closure Storm Flap Front with Hook and Loop Closure Vented Nomex® Mesh Back D-Ring Access Port 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class 3) Outside Patch Pockets (2) with Upper Flap Closures Take-Up Tabs on Wrists ASTM F2733 = Flash Fire ASTM F1891 = Arc Flash Rated ANSI/ISEA 107 = High Visibility
Material
Polyurethane on FR Cotton
Closure Type
Non-Conductive Zipper Front Closure Storm Flap Front with Hook and Loop Closure

Description

The Neese Flex Arc Series products are made from a unique polyurethane on a weft knitted FR treated cotton and designed give the wearer excellent range of motion and lightweight protection especially for utility workers exposed to electrical arc hazard. The Flex Arc Class 3 Jacket has an Attached Hood and is Arc and Flame Resistant rated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.