
Outerwear Hydro Tec 35 Jacket w/Hd-White-4X
Mfr # 35010-00-2-WHT-4X
Zoro # G500762368
product price: $42.89
/eaKey Features
Color
White
Fabric Weight
2
Length
2
Features
PVC / Nylon / PVC; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Attached Hood with Drawstring Closure; Snap Front Closure with Storm Flap; Raglan Shoulder Design; Take-Up Tabs on Neck and Sleeves; Draw Cord in Bottom Sweep
Material
PVC / Nylon / PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35010-00-2-WHT-4X
Zoro #
G500762368
UPC #
693480497905
Country of Origin
Mexico
Dimensions
Size
4X
Length
2
Details
Color
White
Fabric Weight
2
Features
PVC / Nylon / PVC; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Attached Hood with Drawstring Closure; Snap Front Closure with Storm Flap; Raglan Shoulder Design; Take-Up Tabs on Neck and Sleeves; Draw Cord in Bottom Sweep
Material
PVC / Nylon / PVC
Closure Type
Snap Front Closure with Storm Flap
Description
The Neese Hydro-Tec 35 Series is designed specifically for tough, wet jobs that include washdown, splash, pressure washing, and extreme liquid exposure. Hydro-Tec products are tested to ASTM D6413, with Liquid Penetration ASTM F903. The Hydro-Tec 35 Jacket features a raglan shoulder design and attached hood.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.