Zoro Homepage

Outerwear Hydro Tec 35 Jacket w/Hd-White-XL

  • Mfr # 35010-00-1-WHT-XL

  • Zoro # G000762370


product price: $42.89
/ea

Key Features

Color
White
Fabric Weight
2
Length
2
Features
PVC / Nylon / PVC; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Attached Hood with Drawstring Closure; Snap Front Closure with Storm Flap; Raglan Shoulder Design; Take-Up Tabs on Neck and Sleeves; Draw Cord in Bottom Sweep
Closure Type
Snap Front Closure with Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35010-00-1-WHT-XL
Zoro #
G000762370
UPC #
693480397786
Country of Origin
Mexico

Dimensions

Size
XL
Length
2

Details

Color
White
Fabric Weight
2
Features
PVC / Nylon / PVC; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Attached Hood with Drawstring Closure; Snap Front Closure with Storm Flap; Raglan Shoulder Design; Take-Up Tabs on Neck and Sleeves; Draw Cord in Bottom Sweep
Closure Type
Snap Front Closure with Storm Flap
Material
PVC / Nylon / PVC

Description

The Neese Hydro-Tec 35 Series is designed specifically for tough, wet jobs that include washdown, splash, pressure washing, and extreme liquid exposure. Hydro-Tec products are tested to ASTM D6413, with Liquid Penetration ASTM F903. The Hydro-Tec 35 Jacket features a raglan shoulder design and attached hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.