
Outerwear I36S Economy Rainsuit-Yel-5X
Mfr # 10036-55-2-YEL-5X
Zoro # G300760229
product price: $37.39
/eaKey Features
Color
Safety Yellow
Features
Fabric Weight
3.1
Standards
ASTM D6413
Jacket Length
2.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10036-55-2-YEL-5X
Zoro #
G300760229
UPC #
693480418238
Country of Origin
China
Dimensions
Size
5X
Jacket Length
2.75
Details
Color
Safety Yellow
Features
Fabric Weight
3.1
Standards
ASTM D6413
Hood Style
detachable
Closure Type
Snap
Material
PVC over polyester
Description
The Neese I36S Economy Rainsuit Series is basic rain wear to keep on hand for emergency weather conditions. It is made of durable water resistant PVC over polyester. The Economy Rain Suit is Flame Resistant (ASTM D6413) and includes a jacket, bib trousers, and detachable hood.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.