Outerwear I36S Economy Rainsuit-Yel-S

  • Mfr # 10036-55-1-YEL-S

  • Zoro # G000759967


product price: $37.39
/ea

Key Features

Color
Safety Yellow
Features
PVC on Polyester; Flame Resistant (ASTM D6413); Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design with Underarm Vents; Vented Back; Snap Front Closure; Side Slash Pockets (2); Take-Up Snaps on Sleeves; Bib Front Trousers with Safety Fly; Adjustable Suspenders; Take-Up Snaps around Leg Cuffs
Standards
ASTM D6413
Fabric Weight
3.1
Jacket Length
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10036-55-1-YEL-S
Zoro #
G000759967
UPC #
693480000365
Country of Origin
China

Dimensions

Size
S
Jacket Length
2.75

Details

Color
Safety Yellow
Features
PVC on Polyester; Flame Resistant (ASTM D6413); Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design with Underarm Vents; Vented Back; Snap Front Closure; Side Slash Pockets (2); Take-Up Snaps on Sleeves; Bib Front Trousers with Safety Fly; Adjustable Suspenders; Take-Up Snaps around Leg Cuffs
Standards
ASTM D6413
Fabric Weight
3.1
Closure Type
Snap
Hood Style
detachable
Material
PVC over polyester

Description

The Neese I36S Economy Rainsuit Series is basic rain wear to keep on hand for emergency weather conditions. It is made of durable water resistant PVC over polyester. The Economy Rain Suit is Flame Resistant (ASTM D6413) and includes a jacket, bib trousers, and detachable hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.