Zoro Homepage

Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-L

  • Mfr # 10096-50-1-GRN-L

  • Zoro # G400760020


product price: $46.59
/ea

Key Features

Color
Green
Features
PVC on Polyester; Liquid Penetration (ASTM F903); Attached Hood; Raglan Shoulder Design; Zipper Front Closure; Storm Flap with Snap Closure; Inner Sleeves on Arms with Elastic Take-Up Snaps around Leg Cuffs
Jacket Length
6
Fabric Weight
4.75
Closure Type
Zipper Front Closure; Storm Flap with Snap Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10096-50-1-GRN-L
Zoro #
G400760020
UPC #
693480000457
Country of Origin
China

Dimensions

Size
L
Jacket Length
6

Details

Color
Green
Features
PVC on Polyester; Liquid Penetration (ASTM F903); Attached Hood; Raglan Shoulder Design; Zipper Front Closure; Storm Flap with Snap Closure; Inner Sleeves on Arms with Elastic Take-Up Snaps around Leg Cuffs
Fabric Weight
4.75
Closure Type
Zipper Front Closure; Storm Flap with Snap Closure
Hood Style
Attached
Material
PVC / Polyester

Description

The Neese Economy Chem Shield I96 series offers basic industrial splash protection with PVC / Polyester that is coated on both sides. Rated Liquid Penetration (ASTM F903), It is ideal for wear in situations that require protection from Sanitation, Sewer & Water Works, and Agriculture. It has strong double welded seams for durability and reinforcement. The Neese I96ACA Chem Shield Coverall features take-up snaps around leg cuffs and an attached hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.