Zoro Homepage

Outerwear I96S Chem Shield Suit-Green-S

  • Mfr # 10096-55-1-GRN-S

  • Zoro # G700760508


product price: $37.99
/ea

Key Features

Color
Green
Features
PVC on Polyester; Liquid Penetration (ASTM F903); Stand-Up Collar with Snaps and Detachable Hood; Neck Tab on Collar; Raglan Shoulder Design; Inner Sleeves on Arms with Elastic; Snap Front Closure; Bib Front Trousers; Adjustable Suspenders; Inner Sleeves on Bottom Leg Openings
Fabric Weight
6.2
Jacket Length
6
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10096-55-1-GRN-S
Zoro #
G700760508
UPC #
693480338093
Country of Origin
China

Dimensions

Size
S
Jacket Length
6

Details

Color
Green
Features
PVC on Polyester; Liquid Penetration (ASTM F903); Stand-Up Collar with Snaps and Detachable Hood; Neck Tab on Collar; Raglan Shoulder Design; Inner Sleeves on Arms with Elastic; Snap Front Closure; Bib Front Trousers; Adjustable Suspenders; Inner Sleeves on Bottom Leg Openings
Fabric Weight
6.2
Closure Type
Snap
Hood Style
Detachable
Material
PVC / Polyester

Description

The Neese Economy Chem Shield I96 series offers basic industrial splash protection with PVC / Polyester that is coated on both sides. Rated Liquid Penetration (ASTM F903), It is ideal for wear in situations that require protection such as sanitation, sewer & water works, and agriculture. It has strong double welded seams for durability and reinforcement. The Neese I96S Chem Shield Suit has a stand up collar for detachable hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.