Outerwear Magnum 45 Bib Trouser-Yel-L

  • Mfr # 45001-12-1-YEL-L

  • Zoro # G100760634


product price: $44.15
/ea

Key Features

Fabric Weight
1.85
Features
Neoprene on Nylon; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Elastic Waist; Chest High Full-Around Coverage; Wide Leg Design; Adjustable Elastic Suspenders with Back; Take-Up Tabs On Lower Legs with Hook & Loop
Length
2
Material
nylon fabric coated with strong and flexible neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45001-12-1-YEL-L
Zoro #
G100760634
UPC #
693480023753
Country of Origin
China

Dimensions

Size
L
Length
2

Details

Color
Safety Yellow
Fabric Weight
1.85
Features
Neoprene on Nylon; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Elastic Waist; Chest High Full-Around Coverage; Wide Leg Design; Adjustable Elastic Suspenders with Back; Take-Up Tabs On Lower Legs with Hook & Loop
Material
nylon fabric coated with strong and flexible neoprene

Description

The Neese Magnum 45 series is a medium weight yet heavy-duty nylon fabric coated with strong and flexible neoprene to provide maximum cold weather flexibility with a high resistance to abrasion. All stitching, except garment hems, are double needle stitched. All seams in the garment, except the hems, are to be sealed on the coated side of the fabric with a clear 7/8” wide PVC tape making the garment 100% waterproof. The Magnum 45 Bib Trouser is tested to ASTM D6413 and ASTM F90.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.