Rain Leggings, Heavy-Duty Nylon Fabric Coated with Neoprene, Green, Size U

  • Mfr # 45001-19-GRN-U

  • Zoro # G000761830


product price: $26.95
/ea

Key Features

Size
U
Material
Heavy-Duty Nylon Fabric Coated with Neoprene
Fabric Weight
1.05
Features
Neoprene on Nylon; Tested to ASTM D6413; Universal Sizing; Liquid Penetration ASTM F903; Flame Resistant ASTM D6413
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45001-19-GRN-U
Zoro #
G000761830
UPC #
693480024286
Country of Origin
China

Dimensions

Size
U
Length
2

Details

Item
Rain Leggings
Color
Green
Material
Heavy-Duty Nylon Fabric Coated with Neoprene
Fabric Weight
1.05
Features
Neoprene on Nylon; Tested to ASTM D6413; Universal Sizing; Liquid Penetration ASTM F903; Flame Resistant ASTM D6413
Standards
ISEA 107-2020

Description

The Neese Magnum 45 series is a medium weight yet heavy-duty nylon fabric coated with strong and flexible neoprene to provide maximum cold weather flexibility with a high resistance to abrasion. All stitching, except garment hems, are double needle stitched. All seams in the garment, except the hems, are to be sealed on the coated side of the fabric with a clear 7/8” wide PVC tape making the garment 100% waterproof. The Magnum 45 Leggings are tested to ASTM D6413 and ASTM F903, and have a universal size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.