Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outerwear Petro Arc Jacket w/Hood-Orange-4X

  • Mfr # 20207-00-2-ORG-4X

  • Zoro # G700760638


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Length
2
Material
Neoprene on Woven Nomex®
Features
Neoprene on Woven Nomex®; Non-Conductive Zipper Front Closure; Storm Flap Front with Hook and Loop Closure; Vented Nomex® Mesh Back; D-Ring Access Port; 2” 3M™ Scotchlite™ Reflective Tape; Outside Patch Pockets (2) with Upper Flap Closures; Take-Up Tabs on Wrists; ASTM F2733 = Flash Fire; ASTM F903 = Liquid Penetration; ASTM F1891 = Arc Flash Rated
Height
10.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20207-00-2-ORG-4X
Zoro #
G700760638
UPC #
693480597650
Country of Origin
Mexico

Dimensions

Size
4X
Length
2
Height
10.1
Width
6.5

Details

Color
Orange
Material
Neoprene on Woven Nomex®
Features
Neoprene on Woven Nomex®; Non-Conductive Zipper Front Closure; Storm Flap Front with Hook and Loop Closure; Vented Nomex® Mesh Back; D-Ring Access Port; 2” 3M™ Scotchlite™ Reflective Tape; Outside Patch Pockets (2) with Upper Flap Closures; Take-Up Tabs on Wrists; ASTM F2733 = Flash Fire; ASTM F903 = Liquid Penetration; ASTM F1891 = Arc Flash Rated
Closure Type
Non-Conductive Zipper Front Closure; Storm Flap Front with Hook and Loop Closure
Standards
ASTM F2733 = Flash Fire; ASTM F903 = Liquid Penetration

Description

The Petro Arc Series offers heavy duty protective wear solution for the many challenging environments of incidental chemical splash, flash fire, electrical arc flash, and harsh weather conditions. When the job calls for more than just your basic rain suit, Petro Arc will provide the protection that you need to get the job done safely each time, every time. The Petro Arc Class 3 Jacket has an Attached Hood and is Arc and Flame Resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.