Zoro Homepage

Outerwear Sani Light 77 Jkt w/Snaps-Nav-4X

  • Mfr # 77001-01-2-NVY-4X

  • Zoro # G800760644


product price: $27.69
/ea

Key Features

Material
PVC over Nylon
Closure Type
Snap Front Closure with Storm Flap
Fabric Weight
1
Gender
Unisex
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77001-01-2-NVY-4X
Zoro #
G800760644
UPC #
693480034148
Country of Origin
Mexico

Dimensions

Size
4X
Length
2

Details

Color
Navy
Material
PVC over Nylon
Closure Type
Snap Front Closure with Storm Flap
Fabric Weight
1
Gender
Unisex
ANSI Class
Non Rated
Features
PVC on Nylon; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood; Raglan Shoulder Design
Standards
Does NOT meet ANSI/ISEA 107 requirements

Description

The Neese Sani Light 77 Series garments are made of special vinylized PVC on nylon fabric that has a comfortable lightweight appeal, and yet maintains its reliable durability for tough jobs. It is ideal for warm weather, sanitation, or industrial operations where lightweight protection is required. The Sani Light 77 Series Jacket with snaps is 30" long and has a stand up collar for a detachable hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.