Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outerwear Sani Light 77 Poncho-Org-Univ

  • Mfr # 77001-42-ORG-U

  • Zoro # G700760034


product price: $35.39
/ea

Key Features

Size
U
Material
PVC over Nylon
Fabric Weight
2
Gender
Unisex
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77001-42-ORG-U
Zoro #
G700760034
UPC #
693480035572
Country of Origin
Mexico

Dimensions

Size
U
Length
2

Details

Color
Orange
Material
PVC over Nylon
Fabric Weight
2
Gender
Unisex
Features
PVC on Nylon; Poncho
Number of Outside Pockets
0

Description

The Neese Sani Light 77 Series garments are made of special vinylized PVC on nylon fabric that has a comfortable lightweight appeal, and yet maintains its reliable durability for tough jobs. It is ideal for warm weather, sanitation, or industrial operations where lightweight protection is required. The Sani Light 77 Series Poncho offers quick protection from the weather, and has an attached hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.