Hi-Vis Long Rain Jacket, Polyester, Class 3 Lime, M

  • Mfr # 27072-30-1-LIM-M

  • Zoro # G700761109


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Lime
Front Closure Type
Snap Front w/Storm Flap
Number of Pockets
2
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27072-30-1-LIM-M
Zoro #
G700761109
UPC #
693480483540
Country of Origin
Mexico

Dimensions

Size
M
Length
2

Details

Item
Hi-Vis Long Rain Jacket
Material
Polyester
Color
Lime
Front Closure Type
Snap Front w/Storm Flap
Number of Pockets
2
ANSI Class
3
Standards
ANSI/ISEA 107
Features
2" Silver 3M™ Scotchlite™ Reflective Tape 48� Long with Adjustments for Various Sizes Tuck-Away Hood Raglan Shoulder Design Patch Pockets (2) with Velcro Flap Closure Snap Front Closure with Storm Flap Underarm Vents and Vented Back Inner Protective Sleeves Meets ANSI Class 3 Visibility Requirements
Gender
Unisex
Hood Style
Tuck Away
Includes
Attached, tuck-away hood
Fabric Weight
2
Water-Resistant
Yes
Waterproof
Waterproof

Description

The Neese Telecom 7002 is a Class 3 high visibility series that is designed for comfort and safety in any environment. It is lightweight, durable, and 100% waterproof. Made from polyurethane on nylon material, it is an ideal garment for the worker who needs tough but lightweight rainwear with high visibility features. Telecom 9002 garments meet ANSI/ISEA 107-2004 Class 3 and Flame Resistant ASTM D6413. The Telcom 7002 Coat is 48" long and has an attached, tuck-away hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.