Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outerwear Telcom 9002 Bib trouser w/Fly-Fl Org-M

  • Mfr # 29092-13-1-FOR-M

  • Zoro # G000760505


product price: $48.39
/ea

Key Features

Color
Fluorescent Orange
Fabric Weight
2
Features
2" Silver 3Mā„¢ Scotchliteā„¢ Reflective Tape SE D6413 Tested Meets ANSI Class E Visibility Requirements Elastic Adjustable Suspenders Cargo Side Pocket with Flap Closure (Right Hip) Safety Fly Front Take-Up Tabs on Cuffs
Standards
ANSI/ISEA 107
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29092-13-1-FOR-M
Zoro #
G000760505
UPC #
693480573593
Country of Origin
Mexico

Dimensions

Size
M
Length
2

Details

Color
Fluorescent Orange
Fabric Weight
2
Features
2" Silver 3Mā„¢ Scotchliteā„¢ Reflective Tape SE D6413 Tested Meets ANSI Class E Visibility Requirements Elastic Adjustable Suspenders Cargo Side Pocket with Flap Closure (Right Hip) Safety Fly Front Take-Up Tabs on Cuffs
Standards
ANSI/ISEA 107
Material
polyurethane on nylon

Description

The Neese Telcom 9002 Series is designed for comfort and safety in any environment. It's lightweight, durable, and 100% waterproof. Made from polyurethane on nylon material, it is an ideal garment for the worker who needs tough but lightweight rainwear with high visibility features. Telcom 9002 garments meet ANSI/ISEA 107-2015 Class 3 and Flame Resistant ASTM D6413. The Telcom 9002 Bib Trouser has elestic adjustable suspenders and safety fly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.