
Polyester Lining, Pull On Closure, Fluorescent Orange, 4X
Mfr # 29092-10-2-FOR-4X
Zoro # G600760097
product price: $57.95
/eaKey Features
Color
Fluorescent Orange
Fabric Weight
2
Seam Style
Sealed
ANSI Class
Class 3
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29092-10-2-FOR-4X
Zoro #
G600760097
UPC #
693480592129
Country of Origin
Mexico
Dimensions
Size
4X
Length
2
Details
Color
Fluorescent Orange
Fabric Weight
2
Seam Style
Sealed
ANSI Class
Class 3
Gender
Men's
Number of Pockets
0-3
Waist Closure
Pull On
Lining Material
Polyester
Features
2" Silver 3Mâ„¢ Scotchliteâ„¢ Reflective Tape
Meets ANSI Class E Visibility Requirements
Elastic Waist
Cargo Side Pocket with Flap Closure (Right Hip)
Take-Up Tabs on Cuffs
ANSI/ISEA 107 Class 3 and Flame Resistant ASTM D6413
Standards
ANSI/ISEA 107
Includes
Gusseted Knee
Fly Closure Type
Zipper
Material
polyurethane on nylon
Description
The Neese Telcom 9002 Series is designed for comfort and safety in any environment. It's lightweight, durable, and 100% waterproof. Made from polyurethane on nylon material, it is an ideal garment for the worker who needs tough but lightweight rainwear with high visibility features. Telcom 9002 garments meet ANSI/ISEA 107-2015 Class 3 and Flame Resistant ASTM D6413. The Telcom 9002 Trouser has an elastic waist and take-up tabs on cuffs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.