2 Weight, Pull On Closure, Fluorescent Orange, XL

  • Mfr # 29092-10-1-FOR-XL

  • Zoro # G600760028


product price:  $57.95
/ea

Key Features

Color
Fluorescent Orange
Material
polyurethane on nylon
Fabric Weight
2
Seam Style
Sealed
ANSI Class
Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29092-10-1-FOR-XL
Zoro #
G600760028
UPC #
693480579458
Country of Origin
Mexico

Dimensions

Size
XL
Length
2

Details

Color
Fluorescent Orange
Material
polyurethane on nylon
Fabric Weight
2
Seam Style
Sealed
ANSI Class
Class 3
Gender
Men's
Number of Pockets
0-3
Waist Closure
Pull On
Lining Material
Polyester
Includes
Gusseted Knee
Features
2" Silver 3M™ Scotchlite™ Reflective Tape Meets ANSI Class E Visibility Requirements Elastic Waist Cargo Side Pocket with Flap Closure (Right Hip) Take-Up Tabs on Cuffs ANSI/ISEA 107 Class 3 and Flame Resistant ASTM D6413
Standards
ANSI/ISEA 107
Fly Closure Type
Zipper

Description

The Neese Telcom 9002 Series is designed for comfort and safety in any environment. It's lightweight, durable, and 100% waterproof. Made from polyurethane on nylon material, it is an ideal garment for the worker who needs tough but lightweight rainwear with high visibility features. Telcom 9002 garments meet ANSI/ISEA 107-2015 Class 3 and Flame Resistant ASTM D6413. The Telcom 9002 Trouser has an elastic waist and take-up tabs on cuffs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.