Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Neese High Visibility Rain Pants, Elastic Closure, Lime, Size 2X 92020-10-1-LIM-2X

High Visibility Rain Pants, Elastic Closure, Lime, Size 2X (Discontinued)

  • Mfr # 92020-10-1-LIM-2X
  • Zoro # G300762223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92020-10-1-LIM-2X
Zoro #
G300762223
UPC #
693480627982
Country of Origin
China

Dimensions

Size
2X
Length
2.1

Details

Item
High Visibility Rain Pants
Color
Lime
Fabric Weight
0.95
Seam Style
Taped
ANSI Class
Class E
Gender
Men's
Waist Closure
Elastic
Includes
Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
Features
Lightweight Waterproof, Windproof, and Stretchable Material 2” Silver Reflective Tape Trimmed in Orange Expandable Elastic Waist Side Slash Openings with Snap Closures Take-Up Snaps on Bottom Hems ANSI/ISEA 107 Class E
Standards
ANSI/ISEA 107

Description

The Neese Tri-Viz 9220 Series of high visibility waterproof, windproof, and stretchable rainwear is designed for when high visibility and protection from the elements is required. This series meets the ANSI/ISEA 107-2015 Class 3 and E visibility requirements. The Tri-Viz 9220 Series Trouser has an expandable elastic waist and 2” Silver Reflective Tape trimmed in orange.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.