
High Visibility Rain Pants, Elastic Closure, Lime, Size 5X (Discontinued)
- Mfr # 92020-10-2-LIM-5X
- Zoro # G700761482
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92020-10-2-LIM-5X
Zoro #
G700761482
UPC #
693480628019
Country of Origin
China
Dimensions
Size
5X
Length
2
Details
Item
High Visibility Rain Pants
Color
Lime
Fabric Weight
2
Seam Style
Taped
ANSI Class
Class E
Gender
Men's
Waist Closure
Elastic
Includes
Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
Standards
ANSI/ISEA 107
Features
Lightweight Waterproof, Windproof, and Stretchable Material
2” Silver Reflective Tape Trimmed in Orange
Expandable Elastic Waist
Side Slash Openings with Snap Closures
Take-Up Snaps on Bottom Hems
ANSI/ISEA 107 Class E
Description
The Neese Tri-Viz 9220 Series of high visibility waterproof, windproof, and stretchable rainwear is designed for when high visibility and protection from the elements is required. This series meets the ANSI/ISEA 107-2015 Class 3 and E visibility requirements. The Tri-Viz 9220 Series Trouser has an expandable elastic waist and 2” Silver Reflective Tape trimmed in orange.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.