This item is Discontinued.

Neese High Visibility Rain Pants, Elastic Closure, Lime, Size L 92020-10-1-LIM-L

High Visibility Rain Pants, Elastic Closure, Lime, Size L (Discontinued)

  • Mfr # 92020-10-1-LIM-L
  • Zoro # G600762220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92020-10-1-LIM-L
Zoro #
G600762220
UPC #
693480627968
Country of Origin
China

Dimensions

Size
L
Length
2.1

Details

Item
High Visibility Rain Pants
Color
Lime
Fabric Weight
0.95
Seam Style
Taped
ANSI Class
Class E
Gender
Men's
Waist Closure
Elastic
Features
Lightweight Waterproof, Windproof, and Stretchable Material 2” Silver Reflective Tape Trimmed in Orange Expandable Elastic Waist Side Slash Openings with Snap Closures Take-Up Snaps on Bottom Hems ANSI/ISEA 107 Class E
Standards
ANSI/ISEA 107
Includes
Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof

Description

The Neese Tri-Viz 9220 Series of high visibility waterproof, windproof, and stretchable rainwear is designed for when high visibility and protection from the elements is required. This series meets the ANSI/ISEA 107-2015 Class 3 and E visibility requirements. The Tri-Viz 9220 Series Trouser has an expandable elastic waist and 2” Silver Reflective Tape trimmed in orange.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.