Zoro Homepage

Outerwear Tuff Wear Coat-Yel-4X

  • Mfr # 27001-31-2-YEL-4X

  • Zoro # G100761754


product price: $49.99
/ea

Key Features

Color
Safety Yellow
Fabric Weight
2
Length
2
Features
Polyurethane Coating on Nylon; Flame Resistant (ASTM D6413); Closest to Breathable Without Perforation
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27001-31-2-YEL-4X
Zoro #
G100761754
UPC #
693480004837
Country of Origin
Mexico

Dimensions

Size
4X
Length
2

Details

Color
Safety Yellow
Fabric Weight
2
Features
Polyurethane Coating on Nylon; Flame Resistant (ASTM D6413); Closest to Breathable Without Perforation
Material
Polyurethane
Closure Type
Snaps

Description

Neese Tuff Wear 275 Series garments offer a strong nylon with a polyurethane coating that gives higher abrasion and snag resistance than any material in its weight class. It is made with polyurethane on the outside with nylon on the inside, and features strong double stitched and tape sealed seams for maximum protection. The Tuff Wear Polyurethane Coated Nylon 48" Coat has a stand up collar with snaps for hood 275HO.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.