Outerwear Tuff Wear Hood-Yel-Universal Size

  • Mfr # 27001-60-YEL-U

  • Zoro # G900761985


product price: $10.79
/ea

Key Features

Size
U
Color
Safety Yellow
Fabric Weight
0.11
Length
2
Features
Polyurethane Coating on Nylon; Flame Resistant (ASTM D6413); Closest to Breathable Without Perforation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27001-60-YEL-U
Zoro #
G900761985
UPC #
693480005063
Country of Origin
China

Dimensions

Size
U
Length
2

Details

Color
Safety Yellow
Fabric Weight
0.11
Features
Polyurethane Coating on Nylon; Flame Resistant (ASTM D6413); Closest to Breathable Without Perforation
Material
Polyurethane Coated Nylon
Closure Type
Snaps

Description

Neese Tuff Wear 275 Series garments offer a strong nylon with a polyurethane coating that gives higher abrasion and snag resistance than any material in its weight class. It is made with polyurethane on the outside with nylon on the inside, and features strong double stitched and tape sealed seams for maximum protection. The Tuff Wear Polyurethane Coated Nylon Hood has snaps to attach to the 275 SJ Jacket or 275 SC Coat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.