Zoro Homepage

Polyester Lining, Pull On Closure, Fluorescent Orange, 6XL

  • Mfr # 29092-10-2-FOR-6X

  • Zoro # G000760420


product price: $62.79
/ea

Key Features

Size
6XL
Color
Fluorescent Orange
Fabric Weight
2
Seam Style
Sealed
ANSI Class
Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29092-10-2-FOR-6X
Zoro #
G000760420
UPC #
693480592143
Country of Origin
Mexico

Dimensions

Size
6XL

Details

Color
Fluorescent Orange
Fabric Weight
2
Seam Style
Sealed
ANSI Class
Class 3
Gender
Men's
Waist Closure
Pull On
Lining Material
Polyester
Features
2" Silver 3Mâ„¢ Scotchliteâ„¢ Reflective Tape Meets ANSI Class E Visibility Requirements Elastic Waist Cargo Side Pocket with Flap Closure (Right Hip) Take-Up Tabs on Cuffs ANSI/ISEA 107 Class 3 and Flame Resistant ASTM D6413
Standards
ANSI Type R Class 3, ASTM E96, ASTM F1671
Includes
Gusseted Knee
Fly Closure Type
Zipper

Description

The Neese Telcom 9002 Series is designed for comfort and safety in any environment. It's lightweight, durable, and 100% waterproof. Made from polyurethane on nylon material, it is an ideal garment for the worker who needs tough but lightweight rainwear with high visibility features. Telcom 9002 garments meet ANSI/ISEA 107-2015 Class 3 and Flame Resistant ASTM D6413. The Telcom 9002 Trouser has an elastic waist and take-up tabs on cuffs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.