Zoro Homepage

Rain Coverall, Universal 35, Green, L

  • Mfr # 35001-50-1-GRN-L

  • Zoro # G314573754


product price: $62.79
/ea

Key Features

Hood Style
Attached
Color
Green
Material
PVC / Nylon / PVC
Closure Type
Snaps
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35001-50-1-GRN-L
Zoro #
G314573754
UPC #
0693480012054
Country of Origin
Mexico

Dimensions

Size
L

Details

Hood Style
Attached
Color
Green
Material
PVC / Nylon / PVC
Closure Type
Snaps

Description

Rain Coverall, Universal 35, Green, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.