Rain Coverall, Universal 35, Green, XL

  • Mfr # 35001-50-1-GRN-XL

  • Zoro # G914573758


product price: $62.79
/ea

Key Features

Closure Type
Snaps
Color
Green
Hood Style
Attached
Size
XL
Material
PVC / Nylon / PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35001-50-1-GRN-XL
Zoro #
G914573758
UPC #
0693480012061
Country of Origin
Mexico

Dimensions

Size
XL

Details

Closure Type
Snaps
Color
Green
Hood Style
Attached
Material
PVC / Nylon / PVC

Description

Rain Coverall, Universal 35, Green, XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.