Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Pants, Nylon with Polyester Coating, Elastic Closure, Black, Size 6XL

  • Mfr # UN523-16-2-BLK-6X

  • Zoro # G000762196


product price: $61.19
/ea

Key Features

Color
Black
Material
Nylon with Polyester Coating
Fabric Weight
0.9
Seam Style
Taped
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN523-16-2-BLK-6X
Zoro #
G000762196
UPC #
693480353300
Country of Origin
Mexico

Dimensions

Size
6XL

Details

Item
Rain Pants
Color
Black
Material
Nylon with Polyester Coating
Fabric Weight
0.9
Seam Style
Taped
Gender
Men's
Waist Closure
Elastic
Lining Material
Polyester
Includes
Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
Standards
ANSI/ISEA 107-2010 Class E, Level 2
Features
Breathable, Windproof, Waterproof Fabric; Black Nylon Taffeta Lining Throughout; Elastic Waist Across Back; Plain Front; 2 Side Openings with Black Metal Snaps; Black Take-Up Snaps at Cuffs

Description

The Neese 523 Breathable Series is made of waterproof, windproof, breathable fabric and offers longer lasting comfort and superior dryness. These garments utilize a hi-tech, non-porous membrane, which propels outside moisture and vaporizes perspiration through absorption/diffusion with no pores that can clog. The 523 Breathable Police Trouser has elastic waist across back, and a plain front.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.