Rain Pants, PVC on Nylon, Elastic Closure, Royal Blue, Size XL

  • Mfr # 77001-10-1-RYL-XL

  • Zoro # G500760357


product price:  $26.69
/ea

Key Features

Material
PVC on Nylon
Fabric Weight
0.9
Seam Style
Taped
Gender
Men's
Number of Pockets
0-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77001-10-1-RYL-XL
Zoro #
G500760357
UPC #
693480274889
Country of Origin
China

Dimensions

Size
XL
Length
2

Details

Item
Rain Pants
Color
Royal Blue
Material
PVC on Nylon
Fabric Weight
0.9
Seam Style
Taped
Gender
Men's
Number of Pockets
0-3
Waist Closure
Elastic
Lining Material
Polyester
Includes
Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
Standards
ANSI 107-2010 Class E
Features
PVC on Nylon; Basic Wide Leg Trouser Design; Elastic Waist

Description

The Neese Sani Light 77 Series garments are made of special vinylized PVC on nylon fabric that has a comfortable lightweight appeal, and yet maintains its reliable durability for tough jobs. It is ideal for warm weather, sanitation, or industrial operations where lightweight protection is required. The Sani Light 77 Series Elastic Waist Trouser is made with a wide leg design and elastic waist.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.