Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Neese Uniforms 447 Series Reversible Coat-Org/Blk-S UN448-33-1-OBK-S

Uniforms 447 Series Reversible Coat-Org/Blk-S (Discontinued)

  • Mfr # UN448-33-1-OBK-S
  • Zoro # G600762152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN448-33-1-OBK-S
Zoro #
G600762152
UPC #
693480667759
Country of Origin
Mexico

Dimensions

Size
S
Length
2.1
Height
10.1

Details

Color
Orange / Black
Fabric Weight
1.85
Features
PVC Coated Nylon; 48” Long Reversible Raincoat; Leaf Collar with Hood; Storm Flap with Snap Closure; Two Slash Openings; Badge Tab on Dark Side Only

Description

The Neese 447 Reversible Series rain wear is designed for specifically for public safety. The reversible orange or black gives the option of choosing a higher visibility color for safety, or a discreet uniform black. The 447 Reversible Coat is 48" long with leaf collar and hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.