Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uniforms 447 Series Reversible Coat-Org/Blk-XS

  • Mfr # UN448-33-1-OBK-XS

  • Zoro # G100762232


product price: $51.69
/ea

Key Features

Size
XS
Color
Orange / Black
Fabric Weight
1.85
Length
2.1
Height
10.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN448-33-1-OBK-XS
Zoro #
G100762232
UPC #
693480697763
Country of Origin
Mexico

Dimensions

Size
XS
Length
2.1
Height
10.1

Details

Color
Orange / Black
Fabric Weight
1.85
Features
PVC Coated Nylon; 48” Long Reversible Raincoat; Leaf Collar with Hood; Storm Flap with Snap Closure; Two Slash Openings; Badge Tab on Dark Side Only
Closure Type
Snap
Number of Outside Pockets
2
Material
PVC Coated Nylon

Description

The Neese 447 Reversible Series rain wear is designed for specifically for public safety. The reversible orange or black gives the option of choosing a higher visibility color for safety, or a discreet uniform black. The 447 Reversible Coat is 48" long with leaf collar and hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.