Duty Series Reversible Long Rain Coat, Polyurethane Coated Nylon, Hi-Vis Lime / Black, XS

  • Mfr # UN011-33-1-LBK-XS

  • Zoro # G500759962


product price:  $98.15
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Coated Nylon
Size
XS
Color
Hi-Vis Lime / Black
Front Closure Type
Storm Flap w/Snap
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN011-33-1-LBK-XS
Zoro #
G500759962
UPC #
693480665977
Country of Origin
Mexico

Dimensions

Size
XS
Length
2

Details

Item
Duty Series Reversible Long Rain Coat
Material
Polyurethane Coated Nylon
Color
Hi-Vis Lime / Black
Front Closure Type
Storm Flap w/Snap
Number of Pockets
2
Insulated for Cold Conditions
Yes
Features
Polyurethane Coated Nylon; 48� Long Reversible Raincoat; Leaf Collar with Hood; Snap Front Closure; Slash Openings with Hook and Loop Closures on Dark Side Only; Badge Tab on Dark Side Only; 7/8� Silver 3M™ Scotchlite™ Reflective Film around Chest and Cuffs
Waterproof
Waterproof
Gender
Unisex
Fabric Weight
2
Includes
Leaf Collar with Hood, Snap Front Closure, Slash Openings with Hook and Loop Closures
Water-Resistant
Yes

Description

When the weather turns bad, public safety professionals around the world turn to the Neese 475 Duty Series Reversible garments for protection. The Duty Series Reversible products are designed to fit the need of fire, police, security and military applications by offering a high visibility and a discreet uniform black reversible garment for ever changing operational environments. These garments are fully reversible and feature snap closures and access ports for work utility. They are made of a special waterproof, windproof, and breathable fabric that ensure wearer comfort. The 475 Duty Series Reversible Coat with 3M Reflective Taping features a leaf collar with hood, badge tab on uniform black side, and 7/8” Silver 3M Scotchlite Reflective Film around chest and cuffs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.