
Duty Series Reversible Rain Jacket, Polyurethane Coated Nylon, Hi-Vis Lime / Black, M (Discontinued)
- Mfr # UN011-03-1-LBK-M
- Zoro # G400761362
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN011-03-1-LBK-M
Zoro #
G400761362
UPC #
693480669180
Country of Origin
Mexico
Dimensions
Size
M
Length
2.1
Details
Item
Duty Series Reversible Rain Jacket
Material
Polyurethane Coated Nylon
Color
Hi-Vis Lime / Black
Front Closure Type
Storm Flap w/Snap
Number of Pockets
Two Side Slit Pockets
Features
Polyurethane Coated Nylon; 32� Long Reversible Rain Jacket; Leaf Collar with Hood; Storm Flap with Snap Closure; Side Slit Pockets with Snap Closure; Badge Patch on Dark Side Only; 7/8� Silver 3M™ Scotchlite™ Reflective Film around Chest and Cuffs
Fabric Weight
1.2
Gender
Unisex
Includes
Hood, Snap Closure, Pockets
Waterproof
Waterproof
Water-Resistant
Yes
Description
When the weather turns bad, public safety professionals around the world turn to the Neese 475 Duty Series Reversible garments for protection. The Duty Series Reversible products are designed to fit the need of fire, police, security and military applications by offering a high visibility and a discreet uniform black reversible garment for ever changing operational environments. These garments are fully reversible and feature snap closures and access ports for work utility. They are made of a special waterproof, windproof, and breathable fabric that ensure wearer comfort. The 475 Duty Series Reversible Jacket with 3M Reflective Taping features a leaf collar with hood, and 7/8” Silver 3M Scotchlite Reflective Film around chest and cuffs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.